Specifications
Dimensions
- Cable Length6.0000 in, 152.40 mm
- Connection SizeM12
- Diameter2.5000 in
- Lead Wire Length6.0000 in;152.40 mm
- Length38.5040 in, 978 mm
- Minimum Load Voltage12 V dc
- Width2.5000 in, 63.50 mm
Details
- Additional DetailsIP69K Washdown Rated;Hygenic Tubular Enclosure
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationIndustrial Automation, Measuring Arrays, Washdown
- Approval Listing RegulationsCE Certified, IP67, IP68, IP69K, RoHS Compliant, UKCA
- CertificationCE, RoHS, UKCA
- ConnectionM12 Pigtail QD
- Connection TypeQuick Disconnect
- DescriptionEa5E900Q Ez-Array: Emitter; 900 Mm, 5 mm Optical Spacing, In Hygenic Tubular Enclosure, Ip69K 8-Pin M12 Pigtail Qd
- Electrical Connection8-pin M12 Pigtail QD
- Enclosure RatingIP69K
- Environment Ip RatingIP69K
- FunctionMeasuring Array Emitter
- Group & ClassMeasuring Arrays
- Housing MaterialFDA Polycarbonate
- Input Voltage12 to 30 V dc
- MaterialFDA Polycarbonate
- Max Operating Temperature70 °C, 158 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-40 °C, -40 °F
- MountingTubular
- Mounting TypeTubular
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensing Range1.3120 to 13.1230 ft;0.4 m to 4 m
- Sensor TypeMeasuring Array
- SeriesEZ-ARRAY
- StyleTubular
- Temperature Range-40 to 70 °C, -40 to 158 °F
- Wetted MaterialsFDA Polycarbonate
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)