Motion
EA5R300PUXMODQ-17784

BANNER ENGINEERING CORP
EA5R300PUXMODQ-17784

EZ-ARRAY Receiver: 300 mm (11.8 in); Range: (match
MI ITEM #14951863
MFR #EA5R300PUXMODQ-17784
Price$2,704.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
EA5R300PUXMODQ-17784

EZ-ARRAY Receiver: 300 mm (11.8 in); Range: (match
MI ITEM #14951863
MFR #EA5R300PUXMODQ-17784

Mfr description
17784 EA5R300PUXMODQ-17784 EZ-ARRAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,704.28/each

Specifications

Dimensions

  • Connection Size
    M12
  • Length
    14.9210 in, 379 mm
  • Minimum Load Voltage
    12 V dc

Details

  • Additional Details
    Custom configuration
  • Ambient Temperature Range
    -40 to 70 °C;-40 to 158 °F
  • Approval Listing Regulations
    CE Certified, RoHS Compliant, UKCA
  • Certification
    CE, RoHS, UKCA
  • Connection
    8-pin M12 Integral QD
  • Connection Type
    Quick Disconnect
  • Description
    Ez-Array Receiver: 300 mm (11.8 In), Range: 400 mm - 4 M; Input: 12-30 V Dc, Outputs: 2 Solid-State Pnp 2 Analog 0-10 V Eia-485, 8-Pin M12 Integral Qd; Custom Configuration
  • Electrical Connection
    8-pin M12 Integral QD
  • Function
    Receiver
  • Housing Material
    Aluminum
  • Input Voltage
    12 to 30 V dc
  • Material
    Aluminum
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Output
    Voltage (0 to 10 V) | RS to 485 | Modbus RTU
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensing Range
    15.7480 to 13.1230 ft;400 to 4 m
  • Sensor Type
    Photoelectric
  • Series
    EZ-Array
  • Temperature Range
    -40 to 70 °C, -40 to 158 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)