Motion
EA5R450XK2Q
EZ-Array Series: Receiver 5 mm Optical Spacing; Range: 4 m; Sensing Length: 450 mm; Input Voltage 18-30 V; Outputs: IO-Link v1.1/Push-Pull Discrete Output and 2nd PNP Output, Two 0-10 V Analog Outputs; 8-pin Male M12 Integral QD
MI ITEM #14951866
MFR #EA5R450XK2Q
List Price$2,110.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ-Array Series: Receiver 5 mm Optical Spacing; Range: 4 m; Sensing Length: 450 mm; Input Voltage 18-30 V; Outputs: IO-Link v1.1/Push-Pull Discrete Output and 2nd PNP Output, Two 0-10 V Analog Outputs; 8-pin Male M12 Integral QD
MI ITEM #14951866
MFR #EA5R450XK2Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,110.40/each for your price

Overview

Mfr description
811204 EA5R450XK2Q EZ-ARRAY SERIES:

Specifications

  • Product Type
    Photoelectric Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought