Specifications
Dimensions
- Connection SizeM12
- Length62.1260 in, 1578 mm
- Minimum Load Voltage12 V dc
Details
- Additional DetailsIO-Link Communication;8-pin Male M12 Integral QD;300 Beams
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationMeasurement & Inspection
- Approval Listing RegulationsCE Certified, UKCA, UL Listed
- CertificationCE, UKCA, UL Listed
- ConnectionM12 8-Pin Connector
- Connection TypeQuick Disconnect
- DescriptionEz-Array Series: Receiver 5 mm Optical Spacing, Range: 4 M; Sensing Length: 1500 Mm, Input Voltage 18-30 V; Outputs: Io-Link V1.1/Push-Pull Discrete Output And 2Nd Pnp Output, Two 0-10 V Analog Outputs, 8-Pin Male M12 Integral Qd
- Electrical Connection8-pin Male M12 Integral QD
- FunctionMeasuring Light Curtain
- Group & ClassMeasuring Arrays
- Housing MaterialAluminum
- Input Voltage18 to 30 V dc
- MaterialAluminum
- Max Operating Temperature70 °C, 158 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-40 °C, -40 °F
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- OutputTwo 0 to 10 V Analog Outputs
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensing Range1.3120 to 13.1230 ft;0.4 m to 4 m
- Sensor TypeMeasuring Light Curtain
- SeriesEZ-Array
- StyleRectangular
- Switching FunctionNormally Open (NO)
- Temperature Range-40 to 70 °C, -40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)