Motion
MBE1216Q
2 Piece Mini-Array Basic Series: Emitter; 3/4 in O
Mi Item #14951887
MFR #MBE1216Q
Price$592.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Piece Mini-Array Basic Series: Emitter; 3/4 in O
Mi Item #14951887
MFR #MBE1216Q

Mfr description
811115 MBE1216Q 2 PIECE MINI-ARRAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$592.11/each

Specifications

Dimensions

  • Connection Size
    M12
  • Length
    14.9600 in, 380 mm

Details

  • Additional Details
    8-pin M12 Integral QD
  • Ambient Temperature Range
    -40 to 70 °C;-40 to 158 °F
  • Application
    Measuring
  • Approval Listing Regulations
    CE, UKCA
  • Certification
    CE, UKCA
  • Connection
    M12 8-Pin Connector
  • Connection Type
    Quick Disconnect
  • Description
    2 Piece Mini-Array Basic Series: Emitter, 3/4 In Optical Spacing, Sensing Length: 295 Mm, Range: 2 M; Input Voltage 16-30 V Dc, 8-Pin M12 Integral Qd
  • Electrical Connection
    8-pin M12 Integral QD
  • Function
    Emitter
  • Housing Material
    Aluminum
  • Input Voltage
    16 to 30 V dc
  • Material
    Aluminum
  • Max Operating Temperature
    70 °C, 158 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensing Range
    6.5600 ft;2 m
  • Sensor Type
    Measuring Light Curtain
  • Series
    MINI-ARRAY Basic
  • Style
    Two-Piece
  • Temperature Range
    -40 to 70 °C, -40 to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)