Specifications
Dimensions
- Connection SizeM12
- Length32.9500 in, 837 mm
Details
- Additional Details8-pin M12 Integral QD;3/4 in Optical Spacing
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationMeasuring
- Approval Listing RegulationsCE Certified, UKCA
- CertificationCE, UKCA
- ConnectionM12 8-Pin Connector
- Connection TypeQuick Disconnect
- Description2 Piece Mini-Array Basic Series: Receiver, 3/4 In Optical Spacing, Sensing Length: 752 Mm, Range: 2 M; Input Voltage 16-30 V Dc, 8-Pin M12 Integral Qd
- Electrical Connection8-pin M12 Integral QD
- FunctionMeasuring Light Curtain
- Housing MaterialAluminum
- Input Voltage16 to 30 V dc
- MaterialAluminum
- Max Operating Temperature70 °C, 158 °F
- Min Operating Temperature-40 °C, -40 °F
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- OutputRS-485
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensing Range6.5600 ft;0 m to 2 m
- Sensor TypeMeasuring Light Curtain
- SeriesMINI-ARRAY Basic
- StyleTwo-Piece
- Temperature Range-40 to 70 °C, -40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)