Specifications
Dimensions
- Connection SizeM12
Details
- Additional DetailsCustom Configuration For Drive-Thru;Bipolar Outputs;Single Zone;5-pin M12 QD;IP67;NEMA 4X
- Ambient Temperature Range-40 to 65 °C;-40 to 149 °F
- ApplicationDrive-Thru Monitoring, Drive-Thru, Vehicle Detection
- Approval Listing RegulationsIP67, NEMA 4X
- CertificationAustralia/New Zealand, Brazil, China, European, Singapore, US
- ConnectionM12 5-Pin Connector
- Connection TypeQuick Disconnect
- DescriptionR-Gage Q130 Series Radar Sensor, Bipolar Outputs; Range 2.0-12 M; Single Zone, 5-Pin M12 Qd, Custom Configuration For Drive-Thru
- Electrical Connection5-pin M12 Quick Disconnect
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionRadar Sensor
- Housing MaterialABS, Polycarbonate
- Input Voltage12 to 30 V dc
- MaterialABS, Polycarbonate
- Max Operating Temperature65 °C, 149 °F
- Min Operating Temperature-40 °C, -40 °F
- Operating Temperature Range-40 to 65 °C, -40 to 149 °F
- OutputBipolar (NPN & PNP)
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrincipleTime Of Flight
- Sensing Range3.2800 to 164.0400 ft;1000 to 50000 mm
- Sensor TypeRadar
- SeriesR-GAGE Q130
- StyleRectangular
- Temperature Range-40 to 65 °C, -40 to 149 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)