Motion
T30R-4545-KIQP
T30R R-GAGE Series Radar Sensor; Range 10 m; Input
MI ITEM #14951909
MFR #T30R-4545-KIQP
Price$1,371.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T30R R-GAGE Series Radar Sensor; Range 10 m; Input
MI ITEM #14951909
MFR #T30R-4545-KIQP

Mfr description
808899 T30R-4545-KIQP T30R R-GAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,371.58/each

Specifications

Dimensions

  • Cable Length
    0.4920 ft, 0.15 m
  • Connection Size
    M12
  • Diameter
    30 mm
  • Lead Wire Length
    5.9060 in;150 mm
  • Minimum Load Voltage
    10 V dc
  • Width
    1.1810 in, 30 mm

Details

  • Additional Details
    IO-Link Communication;150 mm (6 in) M12 Pigtail QD;NEMA 4X;IP67;1 NPN/PNP Configurable
  • Ambient Temperature Range
    -40 to 65 °C;-40 to 149 °F
  • Application
    Collision Avoidance, Equipment Positioning, Level Sensing, Positioning, Presence/Absence Detection, Tank Level Monitoring, Vehicle Detection
  • Approval Listing Regulations
    CE Certified, IP67, NEMA 4X, RoHS Compliant, UKCA, UL Listed
  • Certification
    CE, RoHS, UKCA, UL
  • Connection
    150 mm M12 Pigtail QD, 6.0000 in
  • Connection Type
    Pigtail QD
  • Description
    T30R R-Gage Series Radar Sensor, Range 10 M; Input: 10-30 V Dc, 4-20 Ma Analog, 1 Npn/Pnp Configurable With Io-Link, 150 mm (6 In) M12 Pigtail Qd
  • Electrical Connection
    150 mm M12 Pigtail QD, 6.0000 in
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Radar
  • Group & Class
    Radar Sensors
  • Housing Material
    PBT
  • Input Voltage
    10 to 30 V dc
  • Material
    PBT
  • Max Operating Temperature
    65 °C, 149 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -40 °C, -40 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -40 to 65 °C, -40 to 149 °F
  • Output
    1 NPN/PNP Configurable | IO-Link
  • Power Supply Type
    dc
  • Sensing Principle
    Time Of Flight
  • Sensing Range
    0.9840 to 32.8080 ft;300 to 10000 mm
  • Sensor Type
    Radar
  • Series
    T30R
  • Style
    Barrel
  • Switching Function
    NO
  • Temperature Range
    -40 to 65 °C, -40 to 149 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)