Specifications
Dimensions
- Connection SizeM12
- Diameter30 mm
- Minimum Load Voltage10 V dc
- Width1.1800 in, 30 mm
Details
- Additional DetailsIO-Link Communication;Clear Object Detection;Timing (Hold/Delay)
- Ambient Temperature Range-40 to 65 °C;-40 to 149 °F
- ApplicationCar Wash, Clear Object Detection, Collision Avoidance, Equipment Positioning, Loading Docks, Mobile Robot Collision Avoidance, Tank Level Measurement, Tank Level Monitoring, Traffic And Parking, Vehicle Detection
- Approval Listing RegulationsCE Certified, IP67, NEMA 4X, UKCA, UL Listed
- CertificationCE, UKCA, UL Listed
- ConnectionM12 5-Pin Connector
- Connection TypeQuick Disconnect
- DescriptionT30R R-Gage Series Radar Sensor, Range 10 M; Input: 10-30 V Dc, Output: 1 Pnp/Npn With Io-Link Communication; 1 Pnp/Npn, 5-Pin M12 Integral Qd
- Electrical Connection5-pin M12 Integral QD
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionRadar
- Group & ClassRadar Sensors
- Housing MaterialPBT
- Input Voltage10 to 30 V dc
- MaterialPBT
- Max Operating Temperature65 °C, 149 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-40 °C, -40 °F
- MountingThreaded Mount
- Mounting TypeThreaded Mount
- Operating Temperature Range-40 to 65 °C, -40 to 149 °F
- Output2 NPN/PNP Configurable
- Power Supply Typedc
- Sensing PrincipleRadar
- Sensing Range11.8110 to 393.7010 in;300 to 10000 mm
- Sensor TypeRadar
- SeriesT30R
- StyleBarrel
- Switching FunctionNO
- Temperature Range-40 to 65 °C, -40 to 149 °F