Motion
T30R-4545-KDQP
T30R R-GAGE Series Radar Sensor; Range 10 m; Input
MI ITEM #14951913
MFR #T30R-4545-KDQP
Price$1,325.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T30R R-GAGE Series Radar Sensor; Range 10 m; Input
MI ITEM #14951913
MFR #T30R-4545-KDQP

Mfr description
808911 T30R-4545-KDQP T30R R-GAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,325.63/each

Specifications

Dimensions

  • Cable Length
    0.4920 ft, 0.15 m
  • Connection Size
    M12
  • Diameter
    30 mm
  • Lead Wire Length
    5.9060 in;150 mm
  • Minimum Load Voltage
    12 V dc
  • Width
    1.1810 in, 30 mm

Details

  • Additional Details
    IO-Link Communication;150 mm (6 in) M12 Pigtail QD;PFM Output;Clear Object Detection;Timing (Hold/Delay)
  • Ambient Temperature Range
    -40 to 65 °C;-40 to 149 °F
  • Application
    Proximity, Time Of Flight
  • Approval Listing Regulations
    CE Certified, IP67, NEMA 4X, UKCA, UL Listed
  • Certification
    CE, UKCA, UL Listed
  • Connection
    M12 Pigtail QD
  • Connection Type
    Pigtail QD
  • Description
    T30R R-Gage Series Radar Sensor, Range 10 M; Input: 10-30 V Dc, Output: 1 Pnp/Npn With Io-Link Communication; 1 Pnp/Npn, 150 mm (6 In) M12 Pigtail Qd
  • Electrical Connection
    150 mm M12 Pigtail QD, 6.0000 in
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Radar
  • Group & Class
    Radar Sensors
  • Housing Material
    PBT
  • Input Voltage
    10 to 30 V dc
  • Material
    PBT
  • Max Operating Temperature
    65 °C, 149 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -40 °C, -40 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -40 to 65 °C, -40 to 149 °F
  • Output
    2 NPN/PNP Configurable
  • Power Supply Type
    dc
  • Sensing Principle
    Radar
  • Sensing Range
    11.8110 to 393.7010 in;300 to 10000 mm
  • Sensor Type
    Radar
  • Series
    T30R
  • Style
    Barrel
  • Switching Function
    NO
  • Temperature Range
    -40 to 65 °C, -40 to 149 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)