Specifications
Dimensions
- Connection SizeM12
- Diameter30 mm
- Minimum Load Voltage10 V dc
- Width1.1810 in, 30 mm
Details
- Additional DetailsIP67;NEMA 4X;IO-Link;PC Configurable;122 GHz Operating Frequency
- Ambient Temperature Range-40 to 65 °C;-40 to 149 °F
- ApplicationCollision Avoidance, Equipment Positioning, Level Sensing, Positioning, Presence/Absence Detection, Tank Level Monitoring, Vehicle Detection
- Approval Listing RegulationsCE Certified, IP67, NEMA 4X, UKCA, UL Listed
- CertificationCE, UKCA, UL
- ConnectionM12 5-Pin Integral QD
- Connection TypeQuick Disconnect
- DescriptionT30R Long Range Radar Sensor, Range 25 M; Input 12-30 V Dc, 0-10 V Analog, 1 Npn/Pnp Configurable With Io-Link, 5-Pin M12 Integral Qd
- Electrical Connection5-pin M12 Integral QD
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionRadar Proximity
- Group & ClassRadar Sensors
- Housing MaterialPBT
- Input Voltage10 to 30 V dc
- MaterialPBT
- Max Operating Temperature65 °C, 149 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-40 °C, -40 °F
- MountingThreaded Mount
- Mounting TypeThreaded Mount
- Operating Temperature Range-40 to 65 °C, -40 to 149 °F
- Output1 NPN/PNP Configurable with IO to Link
- Power Supply Typedc
- Sensing PrincipleRadar Time Of Flight
- Sensing Range5.9060 to 82.0210 ft;150 to 25000 mm
- Sensor TypeRadar
- SeriesT30R
- StyleThreaded Barrel
- Switching FunctionPNP Configurable
- Temperature Range-40 to 65 °C, -40 to 149 °F