Motion
SI-GL42DM20-11
SI-GL42 Series Safety Interlock Switch; Solenoid L
Mi Item #14952025
MFR #SI-GL42DM20-11
Price$629.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SI-GL42 Series Safety Interlock Switch; Solenoid L
Mi Item #14952025
MFR #SI-GL42DM20-11

Mfr description
811057 SI-GL42DM20-11 SI-GL42 SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$629.23/each

Specifications

Dimensions

  • Connection Size
    M20 x 1.5
  • Depth
    1.7320 in, 44 mm
  • Height
    7.5600 in, 192 mm
  • Input Current
    6.7 VA
  • Length
    7.5600 in, 192 mm
  • Width
    1.6500 in, 42 mm

Details

  • Additional Details
    Solenoid Lock/Spring Unlock;Contact Configuration: Actuator: 2NC;Monitor: 1NC/1NO;PL e;SIL CL 3;Cat 4;B10d = 2 million;Feature: Lockable
  • Ambient Temperature Range
    -25 to 55 °C;-13 to 131 °F
  • Application
    Guard Locking, Machine Safety
  • Approval Listing Regulations
    CE, UKCA
  • Certification
    CE, UKCA
  • Connection
    Wiring Chamber
  • Connection Type
    Wiring Chamber
  • Description
    Si-Gl42 Series Safety Interlock Switch, Solenoid Lock/Spring Unlock; 24 V Dc, Contact Configuration: Actuator: 2Nc, Monitor: 1Nc/1No, Connector: None
  • Electrical Connection
    Wiring Chamber
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Safety Interlock Switch
  • Group & Class
    Machine Safety Locking Switch
  • Housing Material
    Thermoplastic body, Zinc head
  • Input Voltage
    24 V ac/dc
  • Material
    Thermoplastic body, Zinc head
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    24 V
  • Min Operating Temperature
    -25 °C, -13 °F
  • Operating Temperature Range
    -25 to 55 °C, -13 to 131 °F
  • Output
    Contacts
  • Power Supply Type
    ac / dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Mechanical
  • Sensor Type
    Mechanical
  • Series
    SI-GL42
  • Style
    Rectangular
  • Switching Function
    Normally Closed (NC)
  • Temperature Range
    -25 to 55 °C, -13 to 131 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)