Specifications
Dimensions
- Depth1.7320 in, 44 mm
- Height7.5590 in, 192 mm
- Length7.5590 in, 192 mm
- Width1.6540 in, 42 mm
Details
- Additional DetailsIP67;Solenoid Lock/Spring Unlock;Contact Configuration: Actuator: 1NO;Monitor: 2NC/1NO;Thermoplastic body;Zinc head;PL e;SIL CL 3;Cat 4;B10d = 2 million
- Ambient Temperature Range-25 to 55 °C;-13 to 131 °F
- ApplicationGuard Locking, Machine Safety
- Approval Listing RegulationsCE, REACH, RoHS, UKCA
- CertificationCE, UKCA
- ConnectionWiring Chamber
- Connection TypeWiring Chamber
- DescriptionSi-Gl42 Series Safety Interlock Switch, Solenoid Lock/Spring Unlock; 24 V Dc, Contact Configuration: Actuator: 1No, Monitor: 2Nc/1No, Connector: None
- Electrical ConnectionWiring Chamber
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionSafety Interlock Switch
- Group & ClassMachine Safety Locking Switch
- Housing MaterialThermoplastic body, Zinc head
- Input Voltage24 V ac
- MaterialThermoplastic body, Zinc head
- Max Operating Temperature55 °C, 131 °F
- Min Operating Temperature-25 °C, -13 °F
- Operating Temperature Range-25 to 55 °C, -13 to 131 °F
- OutputContacts
- Power Supply Typeac / dc
- Product TypePhotoelectric Sensors
- Sensing PrincipleMechanical
- Sensor TypeSafety Interlock Switch
- SeriesSI-GL42
- StyleRectangular
- Temperature Range-25 to 55 °C, -13 to 131 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)