Motion
SI-GL42DS20-20
SI-GL42 Series Safety Interlock Switch; Spring Loc
Mi Item #14952034
MFR #SI-GL42DS20-20
Price$629.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SI-GL42 Series Safety Interlock Switch; Spring Loc
Mi Item #14952034
MFR #SI-GL42DS20-20

Mfr description
811067 SI-GL42DS20-20 SI-GL42 SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$629.23/each

Specifications

Dimensions

  • Depth
    1.7320 in, 44 mm
  • Height
    7.5590 in, 192 mm
  • Input Current
    6.7 VA
  • Length
    7.5590 in, 192 mm
  • Width
    1.6540 in, 42 mm

Details

  • Additional Details
    Spring Lock/Solenoid Unlock;Contact Configuration: Actuator: 2NC;Monitor: 2NC;Coding Level/Tamper Resistance: Low;Mechanical Life: 1 million operations
  • Ambient Temperature Range
    -25 to 55 °C;-13 to 131 °F
  • Application
    Machine Guarding, Machine Safety
  • Approval Listing Regulations
    CE Certified, UKCA
  • Certification
    CE, UKCA
  • Connection
    Wiring Chamber
  • Connection Type
    Wiring Chamber
  • Description
    Si-Gl42 Series Safety Interlock Switch, Spring Lock/Solenoid Unlock; 24 V Dc, Contact Configuration: Actuator: 2Nc, Monitor: 2Nc, Connector: None
  • Electrical Connection
    Wiring Chamber
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Safety Interlock Switch
  • Group & Class
    Machine Safety Locking
  • Housing Material
    Thermoplastic body, Zinc head
  • Input Voltage
    24 V ac
  • Life
    1,000,000 Cycles
  • Material
    Thermoplastic body, Zinc head
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    24 V
  • Min Operating Temperature
    -25 °C, -13 °F
  • Operating Temperature Range
    -25 to 55 °C, -13 to 131 °F
  • Output
    Contacts
  • Power Supply Type
    ac / dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Mechanical
  • Sensor Type
    Mechanical
  • Series
    SI-GL42
  • Style
    Limit Switch Style
  • Switching Function
    Normally Closed (NC)
  • Temperature Range
    -25 to 55 °C, -13 to 131 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)