Motion
SI-QM-SSA-2
811052 SI-QM-SSA-2 SI-GL42 ACTUATOR:
MI ITEM #14952048
MFR #SI-QM-SSA-2
Price$40.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
811052 SI-QM-SSA-2 SI-GL42 ACTUATOR:
MI ITEM #14952048
MFR #SI-QM-SSA-2

Mfr description
811052 SI-QM-SSA-2 SI-GL42 ACTUATOR:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.65/each

Specifications

Details

  • Additional Details
    SI-GL42 Actuator: Straight
  • Application
    Industrial Automation
  • Approval Listing Regulations
    REACH, RoHS 3
  • Certification
    REACH, RoHS 3
  • Description
    Si-Gl42 Actuator: Straight
  • Function
    Actuation
  • Housing Material
    Stainless Steel
  • Material
    Stainless Steel
  • Product Type
    Photoelectric Sensors
  • Sensor Type
    Safety Switch Actuator
  • Series
    SI-GL42
  • Style
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)