Motion
S4BE30-450-S
S4B Type 4 Safety Light Curtain, Emitter; Resolution: 30 mm; Range: 12 m (40 ft); Defined Area: 450 mm (17.7 in); Housing: Black; Connection: Removable Disconnect (RD); Mounting Hardware and Cordset/M12 Pigtail Ordered Separately
Mi Item #14952053
MFR #S4BE30-450-S
Price$996.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S4B Type 4 Safety Light Curtain, Emitter; Resolution: 30 mm; Range: 12 m (40 ft); Defined Area: 450 mm (17.7 in); Housing: Black; Connection: Removable Disconnect (RD); Mounting Hardware and Cordset/M12 Pigtail Ordered Separately
Mi Item #14952053
MFR #S4BE30-450-S

Mfr description
812377 S4BE30-450-S S4B TYPE 4 SAFETY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$996.87/each

Specifications

Details

  • Product Type
    Photoelectric Sensors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)