Motion
S4BE30-1050-S
S4B Type 4 Safety Light Curtain, Emitter; Resolution: 30 mm; Range: 12 m (40 ft); Defined Area: 1050 mm (41.3 in); Housing: Black; Connection: Removable Disconnect (RD); Mounting Hardware and Cordset/M12 Pigtail Ordered Separately
MI ITEM #14952057
MFR #S4BE30-1050-S
Price$1,940.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S4B Type 4 Safety Light Curtain, Emitter; Resolution: 30 mm; Range: 12 m (40 ft); Defined Area: 1050 mm (41.3 in); Housing: Black; Connection: Removable Disconnect (RD); Mounting Hardware and Cordset/M12 Pigtail Ordered Separately
MI ITEM #14952057
MFR #S4BE30-1050-S

Mfr description
812381 S4BE30-1050-S S4B TYPE 4 SAFETY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,940.72/each

Specifications

Details

  • Product Type
    Photoelectric Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)