Specifications
Dimensions
- Depth1.5700 in, 40 mm
- Height53.1500 in, 1350 mm
- Input Current33 mA
- Length53.3460 in, 1355 mm
- Width1.4960 in, 38 mm
Details
- Additional DetailsS4B Type 4 Safety Light Curtain;Emitter;Resolution: 30 mm;Range: 12 m (40 ft);Defined Area: 1350 mm (53.1 in);Housing: Black;Connection: Removable Disconnect (RD);Mounting Hardware and Cordset/M12 Pigtail Ordered Separately;Heavy Duty;IP65;Supply Voltage: 24 VDC;Primary Housing Material: Aluminum;Safety Level: Type 4;Effective Aperture Angle: Type 4 Per IEC 61496-2;PL Rating: Ple;SIL Rating: SIL3;CL3;Electrical Safety Class: III;Scan Code: Selectable;Shock: 10g at 16ms (6000 cycles);Short Protection: Yes;Vibration: 10-55 Hz at 0.35 mm;Auxiliary Output: Yes;Fault Output: No;OSSD Rating: N/A;Supply Current: 33 mA Typical;Trip/Latch Output: Trip;Test Input: No;Feature: Washdown Rated: No;Feature: Cascade: Yes;Feature: End-to-End Sensing: Yes;Feature: ESD Safe: No;Feature: Integral Muting: No;EPLAN Status: Published
- Ambient Temperature Range-20 to 55 °C;-4 to 131 °F
- ApplicationMachine Guarding, Machine Safety, Point Of Operation, Safe Start And Stop
- Approval Listing RegulationsCE Certified, CULUS Listed
- CertificationCE, UL
- ConnectionRemovable Disconnect (RD)
- Connection TypeRemovable Disconnect
- DescriptionS4B Type 4 Safety Light Curtain, Emitter, Resolution: 30 Mm; Range: 12 M (40 Ft), Defined Area: 1350 mm (53.1 In); Housing: Black, Connection: Removable Disconnect (Rd), Mounting Hardware And Cordset/M12 Pigtail Ordered Separately
- Electrical ConnectionRemovable Disconnect
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionSafety Light Curtain
- Group & ClassMachine Safety Safety Light Curtains
- Housing MaterialAcrylic, Aluminum, Zinc
- Input Voltage24 V dc
- MaterialAcrylic, Aluminum, Zinc
- Max Operating Temperature55 °C, 131 °F
- Min Operating Temperature-20 °C, -4 °F
- Operating Temperature Range-20 to 55 °C, -4 to 131 °F
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensing Range0.3280 to 39.3700 ft;0.1 m to 12 m
- Sensor TypeSafety Light Curtain
- SeriesS4B
- StyleRectangular
- Switching FunctionNormally Open (NO)
- Temperature Range-20 to 55 °C, -4 to 131 °F
- Vibration10-55 Hz at 0.35 mm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)