Motion
S4BR30-300-S
S4B Type 4 Safety Light Curtain, Receiver; Resolution: 30 mm; Range: 12 m (40 ft); Defined Area: 300 mm (11.8 in); Housing: Black; Connection: Removable Disconnect (RD); Mounting Hardware and Cordset/M12 Pigtail Ordered Separately
Mi Item #14952063
MFR #S4BR30-300-S
Price$931.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S4B Type 4 Safety Light Curtain, Receiver; Resolution: 30 mm; Range: 12 m (40 ft); Defined Area: 300 mm (11.8 in); Housing: Black; Connection: Removable Disconnect (RD); Mounting Hardware and Cordset/M12 Pigtail Ordered Separately
Mi Item #14952063
MFR #S4BR30-300-S

Mfr description
812387 S4BR30-300-S S4B TYPE 4 SAFETY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$931.47/each

Specifications

Details

  • Product Type
    Photoelectric Sensors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)