Motion
S4BR30-450-S
S4B Type 4 Safety Light Curtain, Receiver; Resolution: 30 mm; Range: 12 m (40 ft); Defined Area: 450 mm (17.7 in); Housing: Black; Connection: Removable Disconnect (RD); Mounting Hardware and Cordset/M12 Pigtail Ordered Separately
MI ITEM #14952064
MFR #S4BR30-450-S
List Price$1,219.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S4B Type 4 Safety Light Curtain, Receiver; Resolution: 30 mm; Range: 12 m (40 ft); Defined Area: 450 mm (17.7 in); Housing: Black; Connection: Removable Disconnect (RD); Mounting Hardware and Cordset/M12 Pigtail Ordered Separately
MI ITEM #14952064
MFR #S4BR30-450-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,219.58/each for your price

Overview

Mfr description
812388 S4BR30-450-S S4B TYPE 4 SAFETY

Specifications

  • Product Type
    Photoelectric Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought