Specifications
Dimensions
- Depth1.5700 in, 40 mm
- Height64.9600 in, 1650 mm
- Input Current72 mA
- Length65.0800 in, 1653 mm
- Width1.5000 in, 38 mm
Details
- Additional DetailsHeavy Duty;Safety Level: Type 4;Scan Code: Selectable;External Monitoring Device: 1 Channel;Fixed Blanking: Yes;Feature: Cascade: Yes;Feature: End-to-End Sensing: Yes
- Ambient Temperature Range-20 to 55 °C;-4 to 131 °F
- ApplicationHand Detection, Machine Safety
- Approval Listing RegulationsCE Certified, UL Listed
- CertificationCE, UL Listed
- ConnectionRemovable Disconnect (RD)
- Connection TypeRemovable Disconnect
- DescriptionS4B Type 4 Safety Light Curtain, Receiver, Resolution: 30 Mm; Range: 12 M (40 Ft), Defined Area: 1650 mm (65.0 In); Housing: Black, Connection: Removable Disconnect (Rd)
- Electrical ConnectionRemovable Disconnect
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionSafety Light Curtain
- Group & ClassMachine Safety Safety Light Curtains
- Housing MaterialAcrylic, Aluminum, Zinc
- Input Voltage24 V dc
- MaterialAcrylic, Aluminum, Zinc
- Max Operating Temperature55 °C, 131 °F
- Maximum Load Voltage24 V dc
- Min Operating Temperature-20 °C, -4 °F
- Operating Temperature Range-20 to 55 °C, -4 to 131 °F
- OutputOSSD
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensing Range0.33 to 39.3700 ft;0.1 to 12 m
- Sensor TypePhotoelectric
- SeriesS4B
- StyleRectangular
- Switching FunctionTrip
- Temperature Range-20 to 55 °C, -4 to 131 °F
- Vibration10-55 Hz at 0.35 mm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)