Specifications
Dimensions
- Connection SizeM12
Details
- Additional DetailsPre Wired M12 QD for Differential Pressure Sensor;(Pressure Sensor Cable Assembly NOT Included);Batteries Included
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationCondition Monitoring, Temperature Input
- Approval Listing RegulationsIP67, NEMA 4X, NOM
- CertificationNOM
- ConnectionIntegral QD, M12
- Connection TypeQuick Disconnect
- DescriptionWireless Q45 900 Mhz Node, Pre Wired M12 Qd For Differential Pressure Sensor, (Pressure Sensor Cable Assembly Not Included), Batteries Included
- Electrical ConnectionM12 Quick Disconnect
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionDifferential Pressure
- IncludesD Cell Lithium Battery
- Max Operating Temperature70 °C, 158 °F
- Min Operating Temperature-40 °C, -40 °F
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- OutputSerial
- Power Supply TypeBattery
- Product TypePhotoelectric Sensors
- Sensing PrincipleDifferential Pressure
- Sensor TypeDifferential Pressure
- SeriesQ45
- StyleIntegrated Battery
- Temperature Range-40 to 70 °C, -40 to 158 °F