Motion
DX80N2Q45DPSD NB

BANNER ENGINEERING CORP
DX80N2Q45DPSD NB

Wireless Q45 2.4 GHz Node 65 mW; Pre Wired M12 QD
Mi Item #14952164
MFR #DX80N2Q45DPSD NB
Price$645.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
DX80N2Q45DPSD NB

Wireless Q45 2.4 GHz Node 65 mW; Pre Wired M12 QD
Mi Item #14952164
MFR #DX80N2Q45DPSD NB

Mfr description
811832 DX80N2Q45DPSD NB WIRELESS Q45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$645.14/each

Specifications

Dimensions

  • Connection Size
    M12

Details

  • Additional Details
    Wireless Q45 2.4 GHz Node 65 mW;Pre Wired M12 QD for Differential Pressure Sensor;(Pressure Sensor Cable Assembly NOT Included);Batteries Not Included
  • Ambient Temperature Range
    -40 to 70 °C;-40 to 158 °F
  • Application
    Differential Pressure, Temperature Input
  • Approval Listing Regulations
    CE Certified, IP67, NEMA 4X, UKCA
  • Certification
    Banner Cloud ID, CE, UKCA
  • Connection
    M12 QD
  • Connection Type
    Quick Disconnect
  • Description
    Wireless Q45 2.4 Ghz Node 65 Mw, Pre Wired M12 Qd For Differential Pressure Sensor, (Pressure Sensor Cable Assembly Not Included), Batteries Not Included
  • Electrical Connection
    M12 QD
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Differential Pressure
  • Group & Class
    Differential Pressure Sensors
  • Includes
    D Cell Lithium Battery
  • Max Operating Temperature
    70 °C, 158 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Output
    Serial
  • Power Supply Type
    Battery
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Differential Pressure
  • Sensor Type
    Differential Pressure
  • Series
    Q45DPSD
  • Style
    Q45
  • Temperature Range
    -40 to 70 °C, -40 to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)