Motion
TL50YALSQP-809768

BANNER ENGINEERING CORP
TL50YALSQP-809768

Signal Tower & Stacklight - 18-30 V dc;24 V ac, Yellow Module, Module Function 1-Color Sealed Loud Audible Indicator, Yellow Lens, 5.0 lm, LED Bulb
Mi Item #14952292
MFR #TL50YALSQP-809768
Price$332.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
TL50YALSQP-809768

Signal Tower & Stacklight - 18-30 V dc;24 V ac, Yellow Module, Module Function 1-Color Sealed Loud Audible Indicator, Yellow Lens, 5.0 lm, LED Bulb
Mi Item #14952292
MFR #TL50YALSQP-809768

Mfr description
809768 TL50YALSQP-809768 TL50 TOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$332.29/each

Specifications

Dimensions

  • Depth
    1.9685 in, 50 mm
  • Height
    5.2800 in, 134.10 mm

Details

  • Approval Listing Regulations
    UL Listed, CE, UKCA, RoHS, REACH
  • Bulb Type
    LED
  • Environmental Protection Standard
    IP67
  • Lens Color
    Yellow
  • Light Intensity
    5.0 lm
  • Material
    ABS
  • Max Operating Temperature
    122 °F, 50 °C
  • Min Operating Temperature
    -4 °F, -20 °C
  • Model Type
    Tower Light
  • Module Color
    Yellow
  • Module Function
    1-Color Sealed Loud Audible Indicator
  • Mounting Style
    Base Mount
  • Operating Voltage Range
    18-30 V dc;24 V ac
  • Product Type
    Signal Towers & Stacklights
  • Series / Type
    TL50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)