Motion
K30APT2FXRCQP-805519

BANNER ENGINEERING CORP
K30APT2FXRCQP-805519

K30 Series EZ-LIGHT: 2-Color Touch Sensor Gen 2 FDA; Touch turns on color 2 and output; Voltage: 12-30 V dc; Housing: FDA Copolyester; IP67 IP69K; Input: PNP (NO); Color: Red; 150 mm (6 in) M12 PVC Pigtail QD; Laser Marked + on Top
MI ITEM #14952354
MFR #K30APT2FXRCQP-805519
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
K30APT2FXRCQP-805519

K30 Series EZ-LIGHT: 2-Color Touch Sensor Gen 2 FDA; Touch turns on color 2 and output; Voltage: 12-30 V dc; Housing: FDA Copolyester; IP67 IP69K; Input: PNP (NO); Color: Red; 150 mm (6 in) M12 PVC Pigtail QD; Laser Marked + on Top
MI ITEM #14952354
MFR #K30APT2FXRCQP-805519

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
805519 K30APT2FXRCQP-805519 K30 SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought