Specifications
Dimensions
- Depth2.7559 in, 70 mm
- Height12.2560 in, 311.30 mm
Details
- Approval Listing RegulationsUL Listed, CE, UKCA
- Bulb TypeStandard LED
- Environmental Protection StandardIP65, IP66
- Flash RateDip-Switch Controlled
- Lens ColorGreen, Red, Yellow
- MaterialPolycarbonate
- Max Operating Temperature122 °F, 50 °C
- Min Operating Temperature-40 °F, -40 °C
- Model TypeModular Tower Light
- Module ColorGreen, Yellow, Red
- Module FunctionModular Tower Light
- Mounting StyleBase Mount - Tower
- Operating Voltage Range12-30 V dc
- Product TypeSignal Towers & Stacklights
- Series / TypeTL70
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)