1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BANNER ENGINEERING CORP
WLS28-2XWGRYB5-0850L25S24Q
WLS28-2 Multicolor Light Strip; Length: 850 mm; Voltage: 24 V dc; Environmental Rating: IP67/IP69; Colors: White Green Red Yellow Blue; Non-Cascadable; 25 Deg Lens; 4-pin M12 Integral QD
MI ITEM #
14952486
MFR #
WLS28-2XWGRYB5-0850L25S24Q
List Price
$1,205.44
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Light Bulbs
LED Lighting
BANNER ENGINEERING CORP WLS28-2XWGRYB5-0850L25S24Q
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BANNER ENGINEERING CORP
WLS28-2XWGRYB5-0850L25S24Q
WLS28-2 Multicolor Light Strip; Length: 850 mm; Voltage: 24 V dc; Environmental Rating: IP67/IP69; Colors: White Green Red Yellow Blue; Non-Cascadable; 25 Deg Lens; 4-pin M12 Integral QD
MI ITEM #
14952486
MFR #
WLS28-2XWGRYB5-0850L25S24Q
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,205.44
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
807048 WLS28-2XWGRYB5-0850L25S24Q
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought