Specifications
Dimensions
- Depth7.4803 in, 190 mm
- Height1.6600 in, 42.20 mm
Details
- Approval Listing RegulationsUL Listed, CE, UKCA
- Environmental Protection StandardIP65, IP69K
- Lens ColorMulticolor
- MaterialPolycarbonate
- Max Operating Temperature122 °F, 50 °C
- Min Operating Temperature-40 °F, -40 °C
- Model TypeFlat - Tower
- Module ColorGreen, Yellow, Red
- Module Function3 Lighted Segments with Audible
- Mounting StyleFlush Mount
- Operating Voltage Range12-30 V dc
- Product TypeSignal Towers & Stacklights
- Series / TypeTLF100
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)