Motion
TLF100P4A
Signal Tower & Stacklight - 12-30 V dc, Blue, Green, Yellow, Red Module, Module Function 4 Lighted Segments with Audible, Multicolor Lens
Mi Item #14952579
MFR #TLF100P4A
Price$576.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Signal Tower & Stacklight - 12-30 V dc, Blue, Green, Yellow, Red Module, Module Function 4 Lighted Segments with Audible, Multicolor Lens
Mi Item #14952579
MFR #TLF100P4A

Mfr description
812298 TLF100P4A TLF100 PRO WITH PRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$576.21/each

Specifications

Dimensions

  • Depth
    3.9370 in, 100 mm
  • Height
    1.6610 in, 42.20 mm

Details

  • Approval Listing Regulations
    UL 4X, CE, UKCA
  • Environmental Protection Standard
    IP65, IP69K
  • Lens Color
    Multicolor
  • Material
    Polycarbonate
  • Max Operating Temperature
    122 °F, 50 °C
  • Min Operating Temperature
    -40 °F, -40 °C
  • Model Type
    Flush Mount Tower Light
  • Module Color
    Blue, Green, Yellow, Red
  • Module Function
    4 Lighted Segments with Audible
  • Mounting Style
    Flush Mount
  • Operating Voltage Range
    12-30 V dc
  • Product Type
    Signal Towers & Stacklights
  • Series / Type
    TLF100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)