Specifications
Dimensions
- Depth1.6614 in, 42.20 mm
- Height7.4800 in, 190 mm
Details
- Approval Listing RegulationsUL Listed, CE, UKCA, RoHS
- Environmental Protection StandardIP65, IP69K
- Lens ColorMulticolor
- MaterialPolycarbonate
- Max Operating Temperature122 °F, 50 °C
- Min Operating Temperature-40 °F, -40 °C
- Model TypeTower Light
- Module ColorMulticolor
- Module FunctionLight Module
- Mounting StyleFlush Mount
- Operating Voltage Range18-30 V dc
- Product TypeSignal Towers & Stacklights
- Series / TypeTLF100
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)