Motion
OS80K2LX3XR1MQP
OS80 Operator Station: Key Switch; 2-Position; On-Off; 1-Color; Voltage: 12-30 V dc; Housing: Polycarbonate; IP40; Output: PNP 1 NO; Color: Red; 1 m (40 in) 5-pin M12 PVC Pigtail QD; Laser marked: Auto., Maint
MI ITEM #14952629
MFR #OS80K2LX3XR1MQP
List Price$676.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OS80 Operator Station: Key Switch; 2-Position; On-Off; 1-Color; Voltage: 12-30 V dc; Housing: Polycarbonate; IP40; Output: PNP 1 NO; Color: Red; 1 m (40 in) 5-pin M12 PVC Pigtail QD; Laser marked: Auto., Maint
MI ITEM #14952629
MFR #OS80K2LX3XR1MQP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$676.95/each for your price

Overview

Mfr description
812885 OS80K2LX3XR1MQP OS80 OPERATOR

Specifications

  • Product Type
    Pushbutton Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought