Specifications
Details
- Bulb TypeLED
- Lens ColorMulticolor
- Module Function1 Segment with Audible
- Operating Voltage Range5 V dc
- Product TypeSignal Towers & Stacklights
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)