Motion
LC25C-WLF12-KQ
Indicating Light & Alarm - LED Controller, For Use With LC25 Series
Mi Item #14952774
MFR #LC25C-WLF12-KQ
Price$220.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indicating Light & Alarm - LED Controller, For Use With LC25 Series
Mi Item #14952774
MFR #LC25C-WLF12-KQ

Mfr description
814884 LC25C-WLF12-KQ LC25 LED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.94/each

Specifications

Dimensions

  • Size
    25 x 85 mm

Details

  • Function
    Controller
  • Series
    LC25
  • Terminal Type
    M12 QD
  • Type
    LED Controller
  • Voltage
    18-30 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)