Motion
TL15GYRQ
Signal Tower & Stacklight - 12-24 V dc, Green, Yellow, Red Module, Module Function 3-Color In-Line Status Indicator, Green, Yellow, Red Lens, Standard LED Bulb
Mi Item #14952867
MFR #TL15GYRQ
Price$247.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Signal Tower & Stacklight - 12-24 V dc, Green, Yellow, Red Module, Module Function 3-Color In-Line Status Indicator, Green, Yellow, Red Lens, Standard LED Bulb
Mi Item #14952867
MFR #TL15GYRQ

Mfr description
812574 TL15GYRQ TL15 SERIES KIT:
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$247.45/each

Specifications

Dimensions

  • Depth
    0.5906 in, 15 mm
  • Height
    2.2830 in, 58 mm

Details

  • Approval Listing Regulations
    UL Listed, CE, UKCA
  • Bulb Type
    Standard LED
  • Environmental Protection Standard
    IP66, IP67, IP68
  • Lens Color
    Green, Red, Yellow
  • Material
    PVC
  • Max Operating Temperature
    122 °F, 50 °C
  • Min Operating Temperature
    -40 °F, -40 °C
  • Model Type
    In-Line Status Indicator
  • Module Color
    Green, Yellow, Red
  • Module Function
    3-Color In-Line Status Indicator
  • Mounting Style
    In-Line
  • Operating Voltage Range
    12-24 V dc
  • Product Type
    Signal Towers & Stacklights
  • Series / Type
    TL15
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)