Motion
PVS28D100QP
PVS Series: Parts Verification Sensor; Length: 100 mm; Voltage: 12-30 V dc; Housing: Polycarbonate; IP54; Range: 20 to 500 mm; Outputs: Bimodal, NO, Momentary; 150 mm (6 in) 5-pin M12 PVC Pigtail QD
MI ITEM #14953053
MFR #PVS28D100QP
Your Price$518.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PVS Series: Parts Verification Sensor; Length: 100 mm; Voltage: 12-30 V dc; Housing: Polycarbonate; IP54; Range: 20 to 500 mm; Outputs: Bimodal, NO, Momentary; 150 mm (6 in) 5-pin M12 PVC Pigtail QD
MI ITEM #14953053
MFR #PVS28D100QP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$518.47/each(List $622.16)

Overview

Mfr description
814557 PVS28D100QP PVS SERIES: PARTS

Specifications

  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought