Motion
PVS28D225QP
PVS Series: Parts Verification Sensor; Length: 225 mm; Voltage: 12-30 V dc; Housing: Polycarbonate; IP54; Range: 20 to 500 mm; Outputs: Bimodal, NO, Momentary; 150 mm (6 in) 5-pin M12 PVC Pigtail QD
Mi Item #14953054
MFR #PVS28D225QP
Price$774.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PVS Series: Parts Verification Sensor; Length: 225 mm; Voltage: 12-30 V dc; Housing: Polycarbonate; IP54; Range: 20 to 500 mm; Outputs: Bimodal, NO, Momentary; 150 mm (6 in) 5-pin M12 PVC Pigtail QD
Mi Item #14953054
MFR #PVS28D225QP

Mfr description
814558 PVS28D225QP PVS SERIES: PARTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$774.63/each

Specifications

Details

  • Color
    Black
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)