Motion
2533-20
2533-20 M12 FUEL 8" HEDGE TRIMMER
Mi Item #14953804
MFR #2533-20
Price$246.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2533-20 M12 FUEL 8" HEDGE TRIMMER
Mi Item #14953804
MFR #2533-20

Mfr description
2533-20 M12 FUEL 8" HEDGE TRIMMER
  • Increased Control and Access
  • Power to Cut 1/2" Branches
  • Fastest Cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.94/each

Specifications

Dimensions

  • Blade Length
    8.0000 in
  • Weight
    2.80 lb

Details

  • Battery Included
    No
  • Battery Voltage
    12 V
  • Blade Material
    Forged Steel
  • Color
    Red/Black
  • Cutting Capacity
    0.5000 in
  • Material
    Rubber, Glass-Filled Nylon
  • Product Type
    Hedge Trimmers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)