Specifications
Details
- Additional DetailsThe MILWAUKEE® MAX-LOK™ SDS MAX Extension provides you with increased access in tough-to-reach areas and around obstructions. The extension is universal, fitting all brands of SDS MAX rotary hammers and accessories including but not limited to drill bits, chisels, core bits, and anchor installation solutions. By increasing accessibility and decreasing the number of drill bits needed to complete a job, the universal SDS MAX extension allows you to Reach More and maximize your productivity.
- Manufacturer Upc Number045242852338
- UPC_NO045242852338
Overview
Mfr description
48-20-6951 15" MAX-LOK SDS MAX
- Universal extension fits all SDS MAX rotary hammers
- Compatible with all SDS MAX accessories including drill bits, chisels, core bits, and anchor installation solutions
- Ideal for tight access in and around obstructions
- Part of the MAX-LOK™ system
- 15” Length for increased accessibility in tough to reach applications
- German Made
- Reduces number of drill bit lengths required to complete a job