Motion
48-22-2206

MILWAUKEE TOOL
48-22-2206

Screwdriver Set - 6 Piece Set
MI ITEM #14953814
MFR #48-22-2206
Price$56.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-2206

Screwdriver Set - 6 Piece Set
MI ITEM #14953814
MFR #48-22-2206

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$56.73/each

Specifications

Dimensions

  • Overall Length
    8.4000 in
  • Weight
    1.7 lbs

Details

  • Additional Details
    The MILWAUKEE® 1000V Insulated Slim-Tip Screwdriver Set features a flush insulation layer at the screwdriver tip delivering easy access into tight spaces. The 1000V rated layer of insulation is flame retardant and impact resistant, and the magnetic tip helps to prevent accidental screw drops. The 1000V Insulated Slim Tip Screwdrivers feature a comfortable tri-lobe handle and include common tip types such as Phillips, cabinet, and square. These insulated screwdrivers are backed by Milwaukee's Limited Lifetime Guarantee.
  • Handle Type
    Tri-lobe
  • Includes
    1-#1 Phillips - 6" 1000V Insulated Slim Tip Screwdriver, 1-#2 Phillips - 4" 1000V Insulated Slim Tip Screwdriver, 1-#2 Phillips - 6" 1000V Insulated Slim Tip Screwdriver, 1-#2 Square - 6" 1000V Insulated Slim Tip Screwdriver, 1-1/4" Cabinet - 4" 1000V Insulated Slim Tip Screwdriver, 1-3/16" Cabinet - 6" 1000V Insulated Slim Tip Screwdriver
  • Manufacturer Upc Number
    045242848027
  • Number Of Screwdrivers
    6
  • UPC_NO
    045242848027

Overview

Mfr description
48-22-2206 6PC 1000V INSULATED SLIM TIP
  • Easily access tight spaces - slim tip
  • 1000V insulated protection
  • Comfortable tri-lobe handle
  • Precision machined tips
  • Strong magnetic tips for fastener retention
  • Visible ID markings
  • Includes Insulated Slim Tip Screwdrivers in sizes: 1/4" Cabinet x 4", #2 PH x 4", 3/16” Cabinet x 6”, #2 Square x 6”, #1PH x 6", #2 PH x 6"
  • UL Classified - Tested and certified to insulated tool standards
  • Certified to IEC 60900 and ASTM F1505 standards for insulated hand tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought