Specifications
Details
- Additional DetailsThe MILWAUKEE® Wireless Laser Alignment Base provides you with the most efficient and precise laser alignment for your layout tasks. This cutting-edge laser accessory streamlines alignment application, transforming what was once a two-person job into a seamless one-person layout operation saving time and labor on the jobsite. Equipped with a remote that features a range of up to 125’. The laser alignment features precision adjustments, offering step accuracy down to 3/32” @ 100’, enabling faster alignment over long-range distances. The Laser Alignment Base pivots smoothly on the plumb point for easy and fast alignment. With its adjustable legs, this laser accessory accommodates slightly uneven surfaces to complete applications over ground-level materials without any hassle. The Wireless Laser Alignment Base is compatible with M12™ Lasers, REDLITHIUM USB™ Lasers, and 1/4” - 20” Tripods. The Wireless Laser Base w/ Remote is backed by a two-year limited lifetime warranty.
- Includes1-Remote, 5-AA Batteries, 1-Wireless Laser Alignment Base
- Manufacturer Upc Number045242611003
- UPC_NO045242611003
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)