Overview
Mfr description
48-62-1912 SDS MAX SLEDGE FLOOR
- Replacement kit for Milwaukee® SDS MAX SLEDGE™ Floor Scraper (48-62-4096)
- 6” sharpened, flexible blade for easy removal of tile, linoleum, laminate, and adhesive
- Countersunk bolts, lock nuts, and washers prevent bolt loosening for enhanced blade security
- Kit Includes: (1) SDS MAX SLEDGE™ Floor Scraper Blade, (4) Countersunk Bolts, (4) Lock Nuts, and (4) Split Lock Washers
- Designed for SDS MAX rotary hammers in hammer-only mode
- German Made
Specifications
- Manufacturer Upc Number045242852321
- UPC_NO045242852321
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data