Motion
48-62-1914

MILWAUKEE TOOL
48-62-1914

Chisel - Metal Material, 5.0000 in Cutting Width, 7.7500 in OAL
Mi Item #14953831
MFR #48-62-1914
Price$30.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-1914

Chisel - Metal Material, 5.0000 in Cutting Width, 7.7500 in OAL
Mi Item #14953831
MFR #48-62-1914

Mfr description
48-62-1914 SDS PLUS SLEDGE FLOOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.48/each

Specifications

Dimensions

  • Cutting Width
    5.0000 in
  • Overall Length
    7.7500 in
  • Tip Size
    5.0000 in, 127 mm
  • Weight
    0.375 lbs, 0.17 kg

Details

  • Application
    Floor Scraper
  • Blade Material
    Metal
  • Chisel Type
    Floor Scraper
  • Manufacturer Catalog Number
    48-62-1914
  • Material
    Metal
  • Tip Style
    Floor Scraper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)