Overview
Mfr description
49-16-2789 .105" X 625' TRIMMER LINE
- Provides longer life and greater cutting power.
- Includes 625 ft. of 0.105 in. line.
- Utilizes high grade polymers and a full mass, twisted design.
- Milwaukee® .105 trimmer line offers longer life and cutting power
Specifications
- Product TypeTrimmer Accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data