Motion
AL-BE-VT-20-KFS-U

ABACO LIGHTING
AL-BE-VT-20-KFS-U

LED Lighting - 150 W, 120 - 277 V
Mi Item #14954206
MFR #AL-BE-VT-20-KFS-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-BE-VT-20-KFS-U

LED Lighting - 150 W, 120 - 277 V
Mi Item #14954206
MFR #AL-BE-VT-20-KFS-U

Mfr description
AL-BE-VT-20-KFS-U VAPOR TIGHT LUMINAIRE
  • ELT listed (UL 1598), CSA 22.2.
  • DesignLights Consortium (DLC) Premium Listed.
  • Suitable for wet location. Covered ceiling not required to maintain wet location listing or IP ratings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    4.1000 in
  • Length
    50.0000 in
  • Wattage
    150 W
  • Width
    10.0000 in

Details

  • Certification
    DLC, ETL, RoHS
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    35K / 4K / 5 K
  • Dimming
    Yes
  • Efficacy
    137 lm/W
  • Lamp Type
    LED
  • Lens Cover
    Yes
  • Light Color
    White
  • Longevity
    89,000 hrs
  • Lumen Output
    20,590 lm
  • Voltage
    120 - 277 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)