Specifications
Dimensions
- Height5.0000 in
- Length51.8000 in
- Wattage146 W
- Width7.3000 in
Details
- CertificationDLC, ETL, RoHS
- Color Rendering Index80+ CRI
- Color Temperature4,000 K - 5,000 K
- DimmingYes
- Efficacy168 lm/W
- L70200,000 hrs
- Lamp TypeLED
- Light ColorWhite
- Longevity200,000 hrs
- Lumen Output24,419 lm
- Mounting Styleceiling
- Voltage120 - 277 V / 480 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)