Motion
AL-EB-VT2-189-50-U-CL

ABACO LIGHTING
AL-EB-VT2-189-50-U-CL

LED Lighting - 189 W, 120 - 277 V / 480 V
MI ITEM #14954210
MFR #AL-EB-VT2-189-50-U-CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-EB-VT2-189-50-U-CL

LED Lighting - 189 W, 120 - 277 V / 480 V
MI ITEM #14954210
MFR #AL-EB-VT2-189-50-U-CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL-EB-VT2-189-50-U-CL INDUSTRIAL VAPOR T
  • ELT listed (UL 1598), CSA 22.2.
  • DesignLights Consortium (DLC) Premium Listed.
  • Suitable for wet location. Covered ceiling not required to maintain wet location listing or IP ratings.
  • NSF/ANSI STD2
  • IP65, IP66, IP67 and IP69K rated and certifiedto meet NSF.
  • Splash zone 2.
  • NEMA 4X rated.
  • IK07 rated.
  • EMI: Title 47 CFR 15 Class A, ICES-005.
  • RoHS Compliant.
  • LM-79, LM-80 and TM-21 tests and reports are preformed in accordance to IESNA standards, per TM-21.

Specifications

  • Wattage
    189 W
  • Voltage
    120 - 277 V / 480 V
  • Lumen Output
    30,782 lm
  • Longevity
    200,000 hrs
  • Efficacy
    163 lm/W
  • Color Temperature
    4,000 K - 5,000 K
  • Light Color
    White
  • Mounting Style
    ceiling
  • Height
    5.0000 in
  • Length
    51.8000 in
  • Width
    7.3000 in
  • Dimming
    Yes
  • L70
    200,000 hrs
  • Certification
    DLC, ETL, RoHS
  • Color Rendering Index
    80+ CRI
  • Lamp Type
    LED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought