Motion
AL-BE-MPALPRO-24-LKFS-U

ABACO LIGHTING
AL-BE-MPALPRO-24-LKFS-U

Security & Flood Light - LED, 186 W, 120-277 V, 24,000 lm Lumen Output
MI ITEM #14954233
MFR #AL-BE-MPALPRO-24-LKFS-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-BE-MPALPRO-24-LKFS-U

Security & Flood Light - LED, 186 W, 120-277 V, 24,000 lm Lumen Output
MI ITEM #14954233
MFR #AL-BE-MPALPRO-24-LKFS-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL-BE-MPALPRO-24-LKFS-U MULTI-PURPOSE LE
  • Optional NEMA receptacle and photocellcULus listed for wet locations in ambient temperatures from -40°C to 50°C (-40°F to 122°F)IES roadway distributions include types III & V

Specifications

  • Lamp Type
    LED
  • Wattage
    186 W
  • Light Color
    White
  • Voltage
    120-277 V
  • Lumen Output
    24,000 lm
  • Longevity
    162,000 hrs
  • Efficacy
    145 lm/W
  • Dimming
    No
  • Certification
    DLC, UL, FCC, IP65
  • Height
    4.0000 in
  • Length
    17.0000 in
  • Width
    12.0000 in
  • Color Rendering Index
    80+ CRI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought