Motion
AL-BE-MPALPRO-40-LKFS-U

ABACO LIGHTING
AL-BE-MPALPRO-40-LKFS-U

Security & Flood Light - LED, 303 W, 120-277 V /480 V, 40,000 lm Lumen Output
Mi Item #14954234
MFR #AL-BE-MPALPRO-40-LKFS-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-BE-MPALPRO-40-LKFS-U

Security & Flood Light - LED, 303 W, 120-277 V /480 V, 40,000 lm Lumen Output
Mi Item #14954234
MFR #AL-BE-MPALPRO-40-LKFS-U

Mfr description
AL-BE-MPALPRO-40-LKFS-U MULTI-PURPOSE LE
  • Optional NEMA receptacle and photocellcULus listed for wet locations in ambient temperatures from -40°C to 50°C (-40°F to 122°F)IES roadway distributions include types III & V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    4.0000 in
  • Length
    23.5000 in
  • Wattage
    303 W
  • Width
    12.0000 in

Details

  • Certification
    DLC, UL, FCC, IP65
  • Color Rendering Index
    80+ CRI
  • Dimming
    No
  • Efficacy
    142 lm/W
  • Lamp Type
    LED
  • Light Color
    White
  • Longevity
    162,000 hrs
  • Lumen Output
    40,000 lm
  • Voltage
    120-277 V /480 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)