Motion
AL-BE-MPAL-7-KFS-U

ABACO LIGHTING
AL-BE-MPAL-7-KFS-U

Security & Flood Light - LED, 51 W, 120-277 V, 6,884 lm Lumen Output
MI ITEM #14954237
MFR #AL-BE-MPAL-7-KFS-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-BE-MPAL-7-KFS-U

Security & Flood Light - LED, 51 W, 120-277 V, 6,884 lm Lumen Output
MI ITEM #14954237
MFR #AL-BE-MPAL-7-KFS-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL-BE-MPAL-7-KFS-U MULTI-PURPOSE LED ARE
  • Available with 1/2-inch knuckle or yolk mountDurable die cast aluminum housing with bronze powder coatingSalt tested for durability

Specifications

  • Lamp Type
    LED
  • Wattage
    51 W
  • Light Color
    White
  • Voltage
    120-277 V
  • Lumen Output
    6,884 lm
  • Longevity
    295,000 hrs
  • Efficacy
    134 lm/W
  • Dimming
    No
  • Certification
    DLC, UL, IP66
  • Height
    9.0000 in
  • Length
    8.7000 in
  • Width
    1.9000 in
  • Color Rendering Index
    80+ CRI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought