Motion
AL-HU-TI-HVLS-FAN-24F-U

ABACO LIGHTING
AL-HU-TI-HVLS-FAN-24F-U

Ceiling Fan - 200 - 480 V, 24.0000 ft Diameter, 5 Blades
MI ITEM #14954254
MFR #AL-HU-TI-HVLS-FAN-24F-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-HU-TI-HVLS-FAN-24F-U

Ceiling Fan - 200 - 480 V, 24.0000 ft Diameter, 5 Blades
MI ITEM #14954254
MFR #AL-HU-TI-HVLS-FAN-24F-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL-HU-TI-HVLS-FAN-24F-U TITAN HVLS INDUS
  • Titan Hunter’s flagship HVLS fan provides widespread facilities air movement. Drives down operating costs year-round. Keeps occupants comfortable and safe. Pair Titan with any of Hunter’s digital Power over Ethernet HVLS controller options.
  • Available Blade Diameters: 14’, 16’, 18’, 20’, and 24’
  • Redundant safety systems
  • Ideal for: manufacturing facilities, warehouses, distribution centers, agriculture/horticulture, fitness centers, or automotive centers
  • Input Power Voltages: AC 1PH 200-240V 50/60HZ, AC 3PH 200-240V 50/60 HZ, AC 3PH 380-480v 50/60HZ
  • Mounting Options: I-Beams, Purlin Structures, Unistrut, Glulam Beams
  • BMS Integration: BACnet IP, BACnet MSTP, and Modbus RTU

Specifications

  • Diameter
    24.0000 ft
  • Number Of Blades
    5
  • Blade Length
    24.0000 ft
  • Housing Color
    Silver
  • Voltage
    200 - 480 V
  • Overall Height
    2.0000 ft
  • Overall Width
    24.0000 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought